• The item cannot be ordered due to missing prices.

Extension, 1/4 inch flexible, overall length: 150mm

Article no.: 632555 150

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 150 mm
Square drive 1/4 in
Type of product Extension

Identification numbers & Classifications

Article number 632555 150
EAN / GTIN 4018754012268
Manufacturer number 11040000

Description

Version:

Material selection and special forging process guarantee optimal external square drives to DIN 3120 A 6.3 with sprung ball, internal square drives to DIN 3120.

Application:

Only for right-hand use up to maximum 5 Nm.

Material:

Drive input and output parts of heat treatable steel, Cr-Ni surface.

Suitable for:

Manual use.

Downloads & documents

Compare with similar products

This article


Recommendations


Extension, 1/4 inch flexible, overall length: 150mm

Extension, 1/4 inch flexible, overall length: 150mm

Square drive 1/4 in 1/4 in 1/4 in 1/4 in
overall length 150 mm 150 mm 150 mm 150 mm
Type of product Extension Extension Extension Extension

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart