{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 3 mm | |
Square drive | 1/4 in | |
⌀ drive end | 12.5 mm | |
Length | 36 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 631709 3 | |
EAN / GTIN | 4062406265083 | |
Manufacturer number | 631709 3 |
This article |
Recommendations |
|
---|---|---|
Hexagon bit socket, 1/4 inch short, Hexagon: 3mm |
||
⌀ drive end | 12.5 mm | 13 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/4 in | 1/4 in |
Length | 36 mm | 36 mm |
Hexagon | 3 mm | 3 mm |
Type of product | Socket insert | Socket insert |