• The item cannot be ordered due to missing prices.

Hexagon bit socket, 1/4 inch short, Hexagon: 3mm

Article no.: 631720 3

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 3 mm
Square drive 1/4 in
⌀ drive end 13 mm
Length 36 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 631720 3
EAN / GTIN 4045197162250
Manufacturer number 631720 3

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Bit made of hard toughened steel, bright finish.
Square drive socket with hole to DIN 3120 D 6.3.

Standard:

DIN 7422

Material:

Chrome vanadium steel, chrome-plated.

Note:

HOLEX hexagon bit sockets also available in imperial sizes (No. 631722).

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon bit socket, 1/4 inch short, Hexagon: 3mm

Hexagon bit socket, 1/4 inch short, Hexagon: 3mm

⌀ drive end 13 mm 12.5 mm
Drive profile Hexagon screwdriver Hexagon screwdriver
Square drive 1/4 in 1/4 in
Length 36 mm 36 mm
Hexagon 3 mm 3 mm
Type of product Socket insert Socket insert

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart