{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
Square drive | 1/4 in | |
⌀ drive end | 12.5 mm | |
Length | 36 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 631709 8 | |
EAN / GTIN | 4062406265120 | |
Manufacturer number | 631709 8 |
This article |
Recommendations |
|
---|---|---|
Hexagon bit socket, 1/4 inch short 8 mm |
||
⌀ drive end | 12.5 | 13 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/4 | 1/4 |
Length | 36 | 36 |
Hexagon | 8 | 8 |
Type of product | Socket insert | Socket insert |