{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width | 4 mm | |
Square drive | 1/4 in | |
⌀ drive end | 12.5 mm | |
Length | 36 mm | |
Blade thickness | 0.8 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Socket insert |
Article number | 631609 4 | |
EAN / GTIN | 4062406265144 | |
Manufacturer number | 631609 4 |
This article |
Recommendations |
|
---|---|---|
Bit socket for slot-head, 1/4 inch, Blade width: 4mm |
||
⌀ drive end | 12.5 mm | 12 mm |
Drive profile | Slot-head screwdriver | |
Square drive | 1/4 in | 1/4 in |
Blade width | 4 mm | 4 mm |
Blade thickness | 0.8 mm | 0.8 mm |
Length | 36 mm | 25 mm |
Type of product | Socket insert | Socket insert |