{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width | 8 mm | |
Square drive | 1/4 in | |
⌀ drive end | 12.5 mm | |
Length | 36 mm | |
Blade thickness | 1.2 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Socket insert |
Article number | 631609 8 | |
EAN / GTIN | 4062406265168 | |
Manufacturer number | 631609 8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Bit socket for slot-head, 1/4 inch 8 mm |
||
⌀ drive end | 12.5 | 12 |
Drive profile | Slot-head screwdriver | |
Square drive | 1/4 | 1/4 |
Blade width | 8 | 8 |
Blade thickness | 1.2 | 1.2 |
Length | 36 | 25 |
Type of product | Socket insert | Socket insert |