• The item cannot be ordered due to missing prices.

Bit socket for slot-head, 1/4 inch 4 mm

Article no.: 631613 4

Select article variation and quantity

Blade width (mm) Unit price incl. VAT
  • Square drive: 1/4
  • Material: Chromium vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade width 4 mm
Square drive 1/4 in
⌀ drive end 12 mm
Length 25 mm
Blade thickness 0.8 mm
Material Chromium vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 631613 4
EAN / GTIN 4062406235000
Manufacturer number 631613 4

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart