• The item cannot be ordered due to missing prices.

Socket, 1/4 inch for Torx® E7

Article no.: 631515 E7

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 1/4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Torx® profile E7
    Square drive 1/4 in
    Profile size A 6.2 mm
    ⌀ drive output end 8.3 mm
    Length 25 mm
    Drive profile Socket for TORX® screws
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 631515 E7
    EAN / GTIN 4045197493385
    Manufacturer number 631515 E7

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart