• The item cannot be ordered due to missing prices.

Socket, 1/4 inch for Torx® E5

Article no.: 631515 E5

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile E5
Square drive 1/4 in
Profile size A 4.7 mm
⌀ drive output end 6.7 mm
Length 25 mm
Drive profile Socket for TORX® screws
Type of product Socket insert

Identification numbers & Classifications

Article number 631515 E5
EAN / GTIN 4045197493361
Manufacturer number 631515 E5

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart