• The item cannot be ordered due to missing prices.

Socket, 1/4 inch for Torx® E10

Article no.: 631515 E10

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile E10
Square drive 1/4 in
Profile size A 9.4 mm
⌀ drive output end 11.3 mm
Length 25 mm
Drive profile Socket for TORX® screws
Type of product Socket insert

Identification numbers & Classifications

Article number 631515 E10
EAN / GTIN 4045197493408
Manufacturer number 631515 E10

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart