{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2.5 mm | |
Blade length | 100 mm | |
overall length | 119 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627481 2,5 | |
EAN / GTIN | 4045197950734 | |
Manufacturer number | 627481 2,5 |
This article |
Recommendations |
|
---|---|---|
Hexagon screwdriver, with T-handle, Hexagon: 2,5mm |
on request
In stock
538 pieces in stock
€ 5,10
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | 6-kant dopsleutel |
overall length | 119 mm | 146 mm |
Blade length | 100 mm | 100 mm |
Hexagon | 2.5 mm | 2,5 mm |
Type of product | Screwdrivers | Schroevendraaiers |