{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 175 mm | |
overall length | 240 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627421 6 | |
EAN / GTIN | 3662424074851 | |
Manufacturer number | 84TZSA.6 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon screwdriver, with T-handle and ball point, Hexagon: 6mm |
||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
overall length | 240 mm | 182 mm | 182 mm | 182 mm |
Blade length | 175 mm | 150 mm | 150 mm | 150 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers |