{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 175 mm | |
overall length | 240 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627421 10 | |
EAN / GTIN | 3662424074912 | |
Manufacturer number | 84TZSA.10 |
This article |
Recommendations |
|
---|---|---|
Hexagon screwdriver, with T-handle and ball point 10 mm |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
overall length | 240 | 385 |
Blade length | 175 | 350 |
Hexagon | 10 | |
Type of product | Screwdrivers | Screwdrivers |