{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 352 | |
Hexagon | 10 mm | |
Blade length | 150 mm | |
overall length | 262 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 627400 10 | |
EAN / GTIN | 4013288003829 | |
Manufacturer number | 05022830001 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon ball point screwdriver, with Kraftform handle 10 mm |
|||
angled blade | yes | ||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon socket |
overall length | 262 mm | 195 mm | 320 mm |
Manufacturer's designation | 352 | ||
Blade length | 150 mm | 75 mm | 200 mm |
Hexagon | 10 mm | 10 mm | 10 mm |
Type of product | Screwdriver | Screwdriver | Screwdriver |