• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long Stainless steel (INOX) 6 mm

Article no.: 627320 6

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 3950 PKL
Hexagon 6 mm
Material Stainless steel, INOX
Stock length 172×31 mm
Drive profile Hexagon screwdriver
Long version yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627320 6
EAN / GTIN 4013288111326
Manufacturer number 05022706001

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
Stainless steel, vacuum ice-hardened, Hex-plus profile prevents deformation of the screw head and transmits more torque.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart