• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long Stainless steel (INOX) 1,5 mm

Article no.: 627320 1,5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 3950 PKL
Hexagon 1.5 mm
Material Stainless steel, INOX
Stock length 90×14 mm
Drive profile Hexagon screwdriver
Long version yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627320 1,5
EAN / GTIN 4013288111265
Manufacturer number 05022700001

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
Stainless steel, vacuum ice-hardened, Hex-plus profile prevents deformation of the screw head and transmits more torque.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart