{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 3950/9 Hex-Plus Stainless 1 | |
Number of screwdrivers | 9 | |
Material | Stainless steel, INOX | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 627350 9 | |
EAN / GTIN | 4013288192332 | |
Manufacturer number | 05022720001 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
![]() ![]() Hexagon key L-wrench set Stainless steel, Hex-Plus 9 |
|||||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Number of screwdrivers | 9 | 9 | 9 | 9 | 9 | 9 | 9 |
Retainer function | Sprung retainer ball from size 3 | ||||||
Manufacturer's designation | 3950/9 Hex-Plus Stainless 1 | ||||||
Surface | nickel-plated | chrome-plated | |||||
Material | Stainless steel, INOX | Chrome vanadium steel | |||||
Type of product | Screwdriver | Screwdriver | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver | Screwdrivers |