{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 950 PKL | |
Hexagon | 10 mm | |
Stock length | 219×40 mm | |
Drive profile | Hexagon screwdriver | |
Surface | chrome-plated | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627200 10 | |
EAN / GTIN | 4013288018854 | |
Manufacturer number | 05022066001 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon key L-wrench, long chrome-plated, Hexagon: 10mm |
||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | yes | yes | yes |
Stock length | 219×40 mm | 234×50 mm | 219×40 mm | 234×50 mm |
Type of product | Screwdriver | Screwdriver | Screwdriver | Screwdriver |