• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long chrome-plated, Hexagon: 5mm

Article no.: 627200 5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 950 PKL
Hexagon 5 mm
Stock length 160×28 mm
Drive profile Hexagon screwdriver
Surface chrome-plated
Long version yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627200 5
EAN / GTIN 4013288018823
Manufacturer number 05022060001

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
Chrome vanadium steel, through hardened (toughened). Hex-plus profile prevents deformation of the screw head and transmits more torque, chrome-plated.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart