• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, with retainer ball chrome-plated, Hexagon: 1,5mm

Article no.: 626087 1,5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 1.5 mm
Material Chrome vanadium steel
Drive profile Hexagon screwdriver
Retainer function Sprung retainer ball from size 3
Surface chrome-plated
Type of product Screwdriver

Identification numbers & Classifications

Article number 626087 1,5
EAN / GTIN 4045197954299
Manufacturer number 626087 1,5

Description

Version:

The spring-loaded retainer ball made of high quality steel keeps the screws very secure in all positions. This retention function makes the screwdriver the ideal tool, particularly when screws have to be inserted and tightened horizontally, at an upward or downward angle or into deep blind holes.

Material:

Chrome vanadium steel, through hardened (toughened), surface chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench, with retainer ball chrome-plated, Hexagon: 1,5mm

Hexagon key L-wrench, with retainer ball chrome-plated, Hexagon: 1,5mm

Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Retainer function Sprung retainer ball from size 3 no
Surface chrome-plated nickel-plated manganese phosphated chrome-plated
Hexagon 1.5 mm 1.5 mm 1.5 mm 1.5 mm
Material Chrome vanadium steel Chrome vanadium steel
Stock length 46.5×15.5 mm 46.5×15.5 mm 50×14 mm
Type of product Screwdriver Screwdrivers Screwdrivers Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart