{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2.5 mm | |
Material | Chrome vanadium steel | |
Drive profile | Hexagon screwdriver | |
Retainer function | Sprung retainer ball from size 3 | |
Surface | chrome-plated | |
Type of product | Screwdriver |
Article number | 626087 2,5 | |
EAN / GTIN | 4045197954817 | |
Manufacturer number | 626087 2,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon key L-wrench, with retainer ball chrome-plated 2,5 mm |
||||
100-degree angle | no | |||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Surface | chrome-plated | nickel-plated | manganese phosphated | chrome-plated |
Hexagon | 2.5 | 2.5 | 2.5 | 2.5 |
Material | Chrome vanadium steel | Chrome vanadium steel | ||
Stock length | 58.5×20.5 | 58.5×20.5 | 63×18 | |
Type of product | Screwdriver | Screwdrivers | Screwdrivers | Screwdriver |