{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 1/20 in | |
Material | Chrome vanadium steel | |
Stock length | 75×11 mm | |
Drive profile | Hexagon screwdriver | |
Surface | phosphated | |
Ball point on the long arm | yes | |
short arm | yes | |
Long version | no | |
Type of product | Screwdriver |
Article number | 626048 1/20 | |
EAN / GTIN | 4062406319465 |