{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5/32 in | |
Material | Chrome vanadium steel | |
Stock length | 114×29 mm | |
Drive profile | Hexagon screwdriver | |
Surface | phosphated | |
Ball point on the long arm | yes | |
short arm | yes | |
Long version | no | |
Type of product | Screwdriver |
Article number | 626048 5/32 | |
EAN / GTIN | 4062406319533 | |
Manufacturer number | 626048 5/32 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon key L-wrench, short, with ball point, phosphated imperial version, Hexagon: 5/32in |
|||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Hexagon | 5/32 in | 5/32 in | 5/32 in |
Stock length | 114×29 mm | 74×29 mm | 144×29 mm |
Type of product | Screwdriver | Screwdrivers | Screwdriver |