{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 9/64 in | |
Material | Chrome vanadium steel | |
Stock length | 107×25 mm | |
Drive profile | Hexagon screwdriver | |
Surface | phosphated | |
Ball point on the long arm | yes | |
short arm | yes | |
Long version | no | |
Type of product | Screwdriver |
Article number | 626048 9/64 | |
EAN / GTIN | 4062406319526 | |
Manufacturer number | 626048 9/64 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon key L-wrench, short, with ball point, phosphated imperial version, Hexagon: 9/64in |
|||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Hexagon | 9/64 in | 9/64 in | 9/64 in |
Stock length | 107×25 mm | 72×26 mm | 140×26 mm |
Type of product | Screwdriver | Screwdrivers | Screwdriver |