• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, short, phosphated imperial version 1/8 in

Article no.: 626042 1/8

Select article variation and quantity

Hexagon (in) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hexagon 1/8 in
    Material Chrome vanadium steel
    Stock length 66×23 mm
    Drive profile Hexagon screwdriver
    Surface phosphated
    short arm yes
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 626042 1/8
    EAN / GTIN 4062406275686
    Manufacturer number 626042 1/8

    Description

    Version:

    Angled shank, chrome vanadium steel, end faces squared and chamfered.
    Surface phosphated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart