• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, short, phosphated imperial version, Hexagon: 1/4in

Article no.: 626042 1/4

Select article variation and quantity

Hexagon (in) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 1/4 in
Material Chrome vanadium steel
Stock length 96×38 mm
Drive profile Hexagon screwdriver
Surface phosphated
short arm yes
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626042 1/4
EAN / GTIN 4062406318871
Manufacturer number 626042 1/4

Description

Version:

Angled shank, chrome vanadium steel, end faces squared and chamfered.
Surface phosphated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart