• The item cannot be ordered due to missing prices.

Hexagon key L-wrench nickel-plated 1/8 in

Article no.: 626039 1/8

Select article variation and quantity

Hexagon (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Hexagon 1/8 in
Stock length 66×23 mm
Drive profile Hexagon screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626039 1/8
EAN / GTIN 4045197921796
Manufacturer number 626039 1/8

Description

Version:

L-shank; based on DIN 911 / DIN ISO 2936 / ASME B18.3. Chromium-Vanadium steel, end faces squared and chamfered. Nickel-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench nickel-plated 1/8 in

Hexagon key L-wrench nickel-plated 1/8 in

Drive profile Hexagon screwdriver Hexagon screwdriver
Ball point on the long arm yes
short arm yes
Surface phosphated
Hexagon 1/8 1/8
Stock length 66×23 103×22
Type of product Screwdrivers Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart