{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 1/4 in | |
Stock length | 96×38 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 626039 1/4 | |
EAN / GTIN | 4045197921840 | |
Manufacturer number | 626039 1/4 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon key L-wrench nickel-plated 1/4 in |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Ball point on the long arm | yes | |
Long version | no | |
Surface | phosphated | |
Hexagon | 1/4 | 1/4 |
Stock length | 96×38 | 156×36 |
Type of product | Screwdrivers | Screwdriver |