• The item cannot be ordered due to missing prices.

Torx® key L-wrench, with knurling TX7

Article no.: 625037 TX7

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Manufacturer's designation Safety L-wrench
    Torx® profile TX7
    Stock length 93×19 mm
    Drive profile Screwdriver for TORX® screws
    Material PB Swiss Tools special alloy.
    Type of shank angled
    Surface chrome-plated
    Point black
    Ball point on the long arm no
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 625037 TX7
    EAN / GTIN 7610733281848
    Manufacturer number PB 3411.7

    Description

    Version:

    L-shank; through hardened (hard and tough). PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated. Black tip.

    Advantage:

    The knurling to ISO 13444 type B increases the grip in wet or oily environments and thus enhances safety.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart