{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX20 | |
Stock length | 154×25 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | PB Swiss Tools special alloy. | |
Type of shank | angled | |
Surface | chrome-plated | |
Point | black | |
Ball point on the long arm | no | |
Type of product | Screwdrivers |
Article number | 625037 TX20 | |
EAN / GTIN | 7610733281893 | |
Manufacturer number | PB 3411.20 |
This article |
Recommendations |
|||
---|---|---|---|---|
Torx® key L-wrench, with knurling, Torx® profile: TX20 |
||||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Type of shank | angled | angled | angled | angled |
Ball point on the long arm | no | yes | no | no |
Surface | chrome-plated | chrome-plated | galvanized | phosphated |
Material | PB Swiss Tools special alloy. | Chromium vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Torx® profile | TX20 | TX20 | TX20 | TX20 |
Type of product | Screwdrivers | Screwdriver | Screwdrivers | Screwdriver |