{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Safety L-wrench | |
Torx® profile | TX6 | |
Stock length | 83×18 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | PB Swiss Tools special alloy. | |
Type of shank | angled | |
Surface | chrome-plated | |
Point | black | |
Ball point on the long arm | no | |
Type of product | Screwdrivers |
Article number | 625037 TX6 | |
EAN / GTIN | 7610733281831 | |
Manufacturer number | PB 3411.6 |
This article |
Recommendations |
||
---|---|---|---|
Torx® key L-wrench, with knurling TX6 |
|||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Type of shank | angled | angled | angled |
Ball point on the long arm | no | no | no |
Surface | chrome-plated | galvanized | phosphated |
Stock length | 83×18 | 80×15 | 42×16 |
Torx® profile | TX6 | TX6 | TX6 |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |