{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Classic holder | |
Number of screwdrivers | 8 | |
Drive profile | Screwdriver for TORX® screws | |
Material | Chrome vanadium steel | |
Surface | manganese phosphated | |
Ball point on the long arm | yes | |
Type of product | Screwdrivers |
Article number | 624927 8 | |
EAN / GTIN | 4010995323943 | |
Manufacturer number | 32394 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Torx® key L-wrench set, long with ball point 8 |
|||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Number of screwdrivers | 8 | 8 | 8 |
Ball point on the long arm | yes | yes | no |
Surface | manganese phosphated | chrome-plated | phosphated |
Point | black | ||
Material | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Type of product | Screwdrivers | Screwdriver | Screwdriver |