• The item cannot be ordered due to missing prices.

Torx® key L-wrench set with ball point, Number of screwdrivers: 8

Article no.: 624921 8

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 8
Drive profile Screwdriver for TORX® screws
Material Chrome vanadium steel
Surface chrome-plated
Point black
Ball point on the long arm yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 624921 8
EAN / GTIN 4045197920966
Manufacturer number 624921 8

Description

Version:

L-shank; through hardened (hard and tough). Long shank with ball point, can be used at angles up to 25°.

Material:

Chrome vanadium steel, chrome-plated. Black tips.

Supplied with:

1 each L-wrench No. 624915: TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40
Presented in: Plastic clip

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart