• The item cannot be ordered due to missing prices.

Torx® key L-wrench, long with ball point, Torx® profile: TX9

Article no.: 624925 TX9

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX9
Stock length 111×21 mm
Drive profile Screwdriver for TORX® screws
Material Chrome vanadium steel
Type of shank angled
Surface manganese phosphated
Ball point on the long arm yes
Type of product Screwdrivers

Identification numbers & Classifications

Article number 624925 TX9
EAN / GTIN 4010995323868
Manufacturer number 32386

Description

Version:

L-shank; through hardened (hard and tough). Long shank with ball point, can be used at angles up to 25°.
With extended Torx® profile behind the ball point.

Material:

Chrome vanadium steel, manganese phosphated.

Downloads & documents

Compare with similar products

This article


Recommendations


Torx® key L-wrench, long with ball point, Torx® profile: TX9

Torx® key L-wrench, long with ball point, Torx® profile: TX9

Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws
Ball point on the long arm yes yes
Surface manganese phosphated chrome-plated
Material Chrome vanadium steel Chromium vanadium steel
Stock length 111×21 mm 64×16 mm
Torx® profile TX9 TX9
Type of product Screwdrivers Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart