• The item cannot be ordered due to missing prices.

Torx® key L-wrench, long with ball point TX27

Article no.: 624925 TX27

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Torx® profile TX27
    Stock length 176×36 mm
    Drive profile Screwdriver for TORX® screws
    Material Chrome vanadium steel
    Type of shank angled
    Surface manganese phosphated
    Ball point on the long arm yes
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 624925 TX27
    EAN / GTIN 4010995323912
    Manufacturer number 32391

    Description

    Version:

    L-shank; through hardened (hard and tough). Long shank with ball point, can be used at angles up to 25°.
    With extended Torx® profile behind the ball point.

    Material:

    Chrome vanadium steel, manganese phosphated.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Torx® key L-wrench, long with ball point TX27

    Torx® key L-wrench, long with ball point TX27

    Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws
    Type of shank angled angled
    Ball point on the long arm yes yes
    Material Chrome vanadium steel Chromium vanadium steel
    Stock length 176×36 106×20
    Torx® profile TX27 TX27
    Type of product Screwdrivers Screwdriver

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart