• The item cannot be ordered due to missing prices.

Hollow shank nut driver set with Kraftform handle, 7 pieces

Article no.: 622455

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 395 HO/7 SM
    Number of keys 7
    Drive profile Hexagon socket
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 622455
    EAN / GTIN 4013288111432
    Manufacturer number 05029510001

    Description

    Version:

    Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm. The shank is a hollow tube, nicromatt chrome-plated. The hollow shank allows nuts to be tightened even where the screw thread projects beyond the nut.

    Content:

    1 pc. each No. 622450: Size 5; 5.5; 6; 7; 8; 10; 13

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart