• The item cannot be ordered due to missing prices.

Hollow shank nut driver with Kraftform handle 5,5 mm

Article no.: 622450 5,5

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 395 HO
Width across flats 5.5 mm
overall length 188 mm
Blade length 90 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 622450 5,5
EAN / GTIN 4013288108302
Manufacturer number 05029461001

Description

Version:

Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm. The shank is a hollow tube, nicromatt chrome-plated. The hollow shank allows nuts to be tightened even where the screw thread projects beyond the nut.

Downloads & documents

Compare with similar products

This article


Recommendations


Hollow shank nut driver with Kraftform handle  5,5 mm

Hollow shank nut driver with Kraftform handle 5,5 mm

Drive profile Hexagon socket Hexagon socket
overall length 188 190
Blade length 90 90
with extension blade(s) no
Surface of blade nickel-plated and chrome-plated
Width across flats 5.5 5.5
Type of product Socket spanner Socket spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart