{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 395 HO | |
Width across flats | 6 mm | |
overall length | 188 mm | |
Blade length | 90 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622450 6 | |
EAN / GTIN | 4013288108319 | |
Manufacturer number | 05029462001 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hollow shank nut driver with Kraftform handle 6 mm |
||
Drive profile | Hexagon socket | Hexagon socket |
Shaped handle | ergonomic, straight | |
overall length | 188 | 195 |
Blade length | 90 | 90 |
with extension blade(s) | no | |
Width across flats | 6 | 6 |
Type of product | Socket spanner | Socket spanner |