{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 2069 Micro | |
Width across flats | 4 mm | |
overall length | 157 mm | |
Blade length | 60 mm | |
Drive profile | Hexagon sockets | |
Type of product | Socket spanner |
Article number | 622100 4 | |
EAN / GTIN | 4013288032355 | |
Manufacturer number | 05118120001 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Nut spinner with precision screw grip Kraftform Micro 4 mm |
|||
Drive profile | Hexagon sockets | Hexagon socket | Hexagon socket |
overall length | 157 | 212 | 152 |
Manufacturer's designation | 2069 Micro | ||
Blade length | 60 | 125 | 65 |
Width across flats | 4 | 4 | 4 |
Type of product | Socket spanner | Socket spanner | Socket spanner |