• The item cannot be ordered due to missing prices.

Nut spinner with precision screw grip Kraftform Micro 2,5 mm

Article no.: 622100 2,5

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 2069 Micro
Width across flats 2.5 mm
overall length 157 mm
Blade length 60 mm
Drive profile Hexagon sockets
Type of product Socket spanner

Identification numbers & Classifications

Article number 622100 2,5
EAN / GTIN 4013288032317
Manufacturer number 05118112001

Description

Version:

Multi-component power handle with grip zone optimised for torque and comfort. Blade made of chrome vanadium steel, chrome-plated.
With Kraftform Micro multi-element precision screw grip and revolving centre cap.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart