{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 2069 Micro | |
Width across flats | 2 mm | |
overall length | 157 mm | |
Blade length | 60 mm | |
Drive profile | Hexagon sockets | |
Type of product | Socket spanner |
Article number | 622100 2 | |
EAN / GTIN | 4013288032300 | |
Manufacturer number | 05118110001 |