• The item cannot be ordered due to missing prices.

Tommy bar, cylindrical 8X180 mm

Article no.: 621600 8X180

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

8 mm
Norm DIN 900
overall length 180 mm
Material Special steel, chrome-plated
Type of product Tommy-bar

Identification numbers & Classifications

Article number 621600 8X180
EAN / GTIN 4260089051652
Manufacturer number 621600 8X180

Description

Standard:

DIN 900

Material:

Special steel, chrome-plated.

Suitable for:

Box spanner No. 620120 / 620500 as well as crowfoot spanner No. 612800.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart