• The item cannot be ordered due to missing prices.

Tommy bar, cylindrical 14X320 mm

Article no.: 621600 14X320

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    14 mm
    Standard DIN 900
    overall length 320 mm
    Material Special steel, chrome-plated
    Type of product Tommy-bar

    Identification numbers & Classifications

    Article number 621600 14X320
    EAN / GTIN 4260089051683
    Manufacturer number 621600 14X320

    Description

    Standard:

    DIN 900

    Material:

    Special steel, chrome-plated.

    Suitable for:

    Box spanner No. 620120 / 620500 as well as crowfoot spanner No. 612800.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart