• The item cannot be ordered due to missing prices.

Tommy bar, cylindrical, ⌀×overall length: 20X630mm

Article no.: 621600 20X630

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

20 mm
Standard DIN 900
overall length 630 mm
Material Special steel, chrome-plated
Type of product Tommy-bar

Identification numbers & Classifications

Article number 621600 20X630
EAN / GTIN 4260089051713
Manufacturer number 621600 20X630

Description

Standard:

DIN 900

Material:

Special steel, chrome-plated.

Suitable for:

Box spanner No. 620120 / 620500 as well as crowfoot spanner No. 612800.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart