{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 65 mm | |
Spanner length L | 300 mm | |
Ring ⌀ D | 93 mm | |
Ring thickness h | 41 mm | |
Weight | 2,720 g | |
Type of product | Spanner |
Article number | 619050 65 | |
Manufacturer number | 51BS.65 |