{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 27 mm | |
Spanner length L | 180 mm | |
Ring ⌀ D | 45 mm | |
Ring thickness h | 19.5 mm | |
Weight | 493 g | |
Type of product | Spanner |
Article number | 619050 27 | |
Manufacturer number | 51BS.27 |