{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 32 mm | |
Spanner length L | 195 mm | |
Ring ⌀ D | 51 mm | |
Ring thickness h | 21.5 mm | |
Weight | 649 g | |
Type of product | Spanner |
Article number | 619050 32 | |
Manufacturer number | 51BS.32 |