{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 50 mm | |
Standard | DIN 7444 | |
Spanner length L | 280 mm | |
Ring ⌀ D | 70 mm | |
Ring thickness h | 35 mm | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | painted green | |
Type of product | Spanner |
Article number | 619000 50 | |
EAN / GTIN | 4018754023196 | |
Manufacturer number | 42010050 |
This article |
Recommendations |
|
---|---|---|
Slogging ring spanner, straight, Width across flats: 50mm |
||
Manufacturing process | drop forged | drop forged |
Ring ⌀ D | 70 mm | 78 mm |
Spanner length L | 280 mm | 255 mm |
Width across flats | 50 mm | 50 mm |
Material | Chrome alloy steel | Chrome vanadium steel |
Ring thickness h | 35 mm | 24 mm |
Type of product | Spanner | Spanner |