{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 46 mm | |
Standard | DIN 7444 | |
Spanner length L | 250 mm | |
Ring ⌀ D | 65 mm | |
Ring thickness h | 32 mm | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | painted green | |
Type of product | Spanner |
Article number | 619000 46 | |
EAN / GTIN | 4018754023189 | |
Manufacturer number | 42010046 |
This article |
Recommendations |
|
---|---|---|
Slogging ring spanner, straight, Width across flats: 46mm |
||
Manufacturing process | drop forged | drop forged |
Surface | painted green | phosphated |
Ring ⌀ D | 65 mm | 73 mm |
Spanner length L | 250 mm | 238 mm |
Width across flats | 46 mm | 46 mm |
Ring thickness h | 32 mm | 22.5 mm |
Type of product | Spanner | Spanner |