{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 32 mm | |
Standard | DIN 7444 | |
Spanner length L | 195 mm | |
Ring ⌀ D | 47 mm | |
Ring thickness h | 24 mm | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | painted green | |
Type of product | Spanner |
Article number | 619000 32 | |
EAN / GTIN | 4018754023141 | |
Manufacturer number | 42010032 |
This article |
Recommendations |
|
---|---|---|
Slogging ring spanner, straight, Width across flats: 32mm |
||
Manufacturing process | drop forged | drop forged |
Standard | DIN 7444 | DIN 7444 |
Surface | painted green | phosphated |
Ring ⌀ D | 47 mm | 51 mm |
Material | Chrome alloy steel | Chrome vanadium steel |
Ring thickness h | 24 mm | 17 mm |
Type of product | Spanner | Spanner |